Learn More
Fisherbrand™ TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometers with Remote Notification
Shop All Fisherbrand Products

Description
Includes
Two probes, quick start guide, batteries, magnets, Velcro, wall mount, and Traceable™ certificate
Using the TraceableLIVE™ app or visiting Traceablelive.com on any browser allows the user to view current temperatures, control alarm parameters, view datalogging history, view and generate reports, and give other team members access to any TraceableLIVE™ equipment at any time.
Features:
- Monitor temperature and more either locally or remotely —connect to existing Wi-Fi
- Alerts: temperature alarm, connectivity interruption, low battery
- Cloud-based data interface means no local software required; web, Android, Apple IOS data visibility
- Continuous data transmission and monitoring using SSL encrypted SECURE connection
- Receive MOBILE PUSH / E-MAIL / TEXT notifications
- Unlimited scalability — use TraceableLIVE™ in individual labs or an entire network of facilities
- Multiple point temperature calibration — traceable to NIST
Note: Requires TraceableLIVE™ subscription.
TraceableLIVE Subscription Cost through traceablelive.com:
- Monthly Payment Plan: $8.99 per device for 1-9 devices or $7.20 per device for 10+ devices
- Yearly Payment Plan: $100 per device for 1-9 devices or $80 per device for 10+ devices
- Demo TraceableLive software at traceablelive.com
Certifications
Includes certificate assuring accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI).
Specifications
Specifications
Type | Temperature Datalogger |
Display Type | Digital |
Alarm Types | Audible, Visual |
Software Type | TraceableLIVE |
Description | 1 Bottle & 1 Bullet™ probe |
Includes | 1 Bottle and 1 Bullet Probe |
Accuracy (Temperature) | ±0.25°C between -40 to 60°C, otherwise ±0.50°C |
Temperature Resolution | 0.01° |
Temperature Range (Metric) | -50°C to +60°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.