Learn More
Description
- Logger generates PDF report
- Download directly to PC
- No Software required
- Compact
- Single-use
- Flashing Red and Green LED's indicate if logger is recording data, has stopped recording and if an alarm has been triggered
- Press start to begin recording crucial temperature data, 30 minute time delay before logging begins
Specifications
Specifications
| Type | Datalogger |
| Data Memory | 16,000 Readings, 30 Day, 3 min. Interval |
| Calibration | Calibrated |
| Alarm Types | Preprogrammed -20°C to -15°C |
| Software Type | No software required, download data as PDF report |
| Description | Preprogrammed -20°C to -15°C |
| Includes | Batch-calibrated Traceable certificate |
| IP Rating | IP67 |
| For Use With (Application) | Refrigerated transportation samples |
| Accuracy (Temperature) | ±0.5°C from -20° to 40°C, otherwise ±1°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.