Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD TG-200MS GC Columns

Catalog No. p-3774406
Click to view available options
Length (Metric):
20 m

Exceptionally inert mid-polarity columns with selectivity and elution order optimized for difficult separations

  • Polar phase, trifluoropropylmethyl polysiloxane solid phase resolves compounds that phenyl and cyano phases cannot
  • Outstanding thermal stability and low bleed
  • Suitable for use with sensitive detectors including ECDs, NPDs and MS
  • Confirmation column in combination with another GC column
  • Equivalent to USP G6 phase
  • Similar to Rtx™-200MS, DB-200, DB-210

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 0.15 mm
Type GC Capillary Column
Length (English) Capillary 65.61 ft.
Max. Temperature -20°C to +320/340°C
For Use With (Application) Silica Analysis
Film Thickness 0.15 μm
Length (Metric) 20 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.