Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-200MS GC Columns

Catalog No. 260842240
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm

Catalog No. 26-084-2240

Supplier: Thermo Scientific™ 260842240

Only null left
Add to Cart
Add to Cart

Resolve compounds that phenyl and cyano phases cannot using a low-bleed GC column with an exceptionally inert phase.

Resolve compounds that phenyl and cyano phases cannot using the Thermo Scientific™ TraceGOLD™ TG-200MS GC Column. The TraceGOLD TG-200MS column has an exceptionally inert phase with selectivity and elution order optimized for difficult separations.

Engineered for Superior Performance
  • Polar phase, trifluoropropylmethyl polysiloxane solid phase to resolve compounds that phenyl and cyano phases cannot
  • Outstanding thermal stability and low bleed
  • Suitable for use with sensitive detectors including electrochemical detectors, nitrogen phosphorus detectors and mass spectrometers
  • Appropriate for use as a confirmation GC column
Applications:
  • Solvents
  • Fluorocarbons
  • Alcohols and ketones
  • Silanes
  • Glycols
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results, and the low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes.
  • Minimizing column bleed extends the column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Recommended For:
  • Solvents
  • Fluorocarbons
  • Alcohols and ketones
  • Silanes
  • Glycols
  • Alternative Uses:
  • Herbicides
  • Organochlorine pesticides
  • Phenols
  • Similar To:
  • Rtx™-200MS
  • DB-200
  • DB-210
TRUSTED_SUSTAINABILITY

Specifications

USP Type G6
Product Line TraceGOLD
Stationary Phase TraceGOLD™ TG-200 MS
Diameter (Metric) Inner 0.32 mm
Max. Temperature 320/340°C
Diameter (Metric) 0.32 mm
For Use With (Application) Glycols Analysis, ECD, NPD, and GC/MS for Fluorocarbons, ECD, NPD, and GC/MS for Alcohols and Ketones, ECD, NPD, and GC/MS for Silanes, ECD, NPD, and GC/MS for Glycols
Film Thickness 0.5 μm
Length (Metric) 30 m
Polarity Mid-Polar
Description 0.5 um Thickness; 0.32 mm ID; 30 m Length
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.