Learn More
Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns
Description
Choose these columns which offer a low-polarity, low-bleed column suitable for a wide range of applications.
- Proprietary stationary phase
- Unique selectivity
- Similar to DB-XLB, Rxi-XLB, ZB-XLB, VF-XMS, MDN-12
Recommended for:
- Pesticides
- PCB congeners
- PAH's

Specifications
Specifications
Diameter (Metric) Inner | 0.53 mm |
Diameter (Metric) | 0.53 mm |
Stationary Phase | TraceGOLD™ TG-XLBMS |
Max. Temperature | 340/360°C |
For Use With (Application) | GC/MS for Pesticides, GC/MS for PCB Congeners, GC/MS for PAHs, GC/MS for Aroclor Mixes |
Film Thickness | 1.5 μm |
Length (Metric) | 15 m |
Polarity | Low-Polar |
Description | 15m x 0.53mm x 1.50um |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.