Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TracePLOT TG-BOND U GC Columns

Catalog No. p-4522435
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric):
0.32 mm
0.53 mm
Catalog No. Length (Metric) Diameter (Metric)
26-007-6000 15 m 0.32 mm
26-007-6030 30 m 0.32 mm
26-007-6060 15 m 0.53 mm
26-007-6090 30 m 0.53 mm
4 options

Catalog No. 26-007-6000

Supplier: Thermo Scientific™ 260076000

For consistent, reproducible analysis of nonpolar and polar compounds, choose the polar PLOT column with essentially no particle release.

For consistent, reproducible analysis of nonpolar and polar compounds, Thermo Scientific™ TracePLOT TG-BOND U GC Columns deliver high performance and unsurpassed stability. The columns use a polar divinylbenzene ethylene glycol/dimethylacrylate phase, and the particles are incorporated into the tubing for essentially no particle release, which helps prevent damage to detection systems.

Applications:
  • Polar and nonpolar compounds
Similar To:
  • HP-PLOT U
  • Rt™-U-BOND
  • CP-PoraPLOT U
  • CP-PoraBOND U
  • Supel-N PLOT
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 0.32 mm
Max. Temperature Up to 190°C
Diameter (Metric) 0.32 mm
Stationary Phase TracePLOT™ TG-BOND U
For Use With (Application) Polare Compounds Analysis
Film Thickness 10 μm
Length (Metric) 15 m
Polarity Polar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.