Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Tracker II Safety Glasses
Tracker II safety glasses have fully sealed foam padding for excellent protection, feather-light 1.8 oz. frame, no pressure co-molded temples
$38.80 - $51.50
Specifications
Height (English) | 2.38 in. |
---|---|
Height (Metric) | 6 cm |
Shape | Rectangular |
Width (English) | 2.75 in. |
Width (Metric) | 7 cm |
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
18-072-117
|
Bollé Safety
40085 |
Anti-fog, Scratch-resistant | Clear |
Each for $43.65
|
|
||||
18-072-118
|
Bollé Safety
40086 |
Anti-fog, Scratch-resistant | Smoke |
Each for $38.80
|
|
||||
18-072-119
|
Bollé Safety
40088 |
Anti-fog, Scratch-resistant | Twilight |
Each for $39.40
|
|
||||
18-072-120
|
Bollé Safety
40089 |
Impact-resistant, Scratch-resistant, UV-treated | Welding 5 |
Each for $51.50
|
|
||||
18-072-116
|
Bollé Safety
40087 |
Anti-fog, Scratch-resistant | Yellow |
Each for $39.40
|
|
||||
Description
- High contour 8-base lens with 180° distortion-free viewing and superior optical quality
- Interchangeable rubberized eye seal provides protection against dust and particles
- Foam-padded
- Optimal fit in comfortable, durable frame and adjustable head strap improves fit and protection
- Lenses provide 99.9% UVA/B protection
Specifications
2.38 in. | |
Rectangular | |
7 cm | |
Safety Glasses | |
0.353 oz. | |
Reusable | |
Polycarbonate | |
Full Frame |
6 cm | |
2.75 in. | |
ANSI Z87+ | |
Gray/Black | |
Polycarbonate | |
Polycarbonate | |
UVA and UVB |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title