Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Soft White Nitrile TQ-601 Gloves
GREENER_CHOICE

Catalog No. 19167070D Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Catalog No. 19-167-070D

Supplier: Ansell TQ601L

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Thin, powder free gloves with HYDRASOFT™ comfortably protects hands while replenishing moisture and preventing dryness.

  • Nitrile gloves with patented HYDRASOFT™ Skin Moisturizing Technology
  • Soft nitrile formulation
  • Thin and lightweight to ensure tactility and grip
  • Textured fingertips
  • Beaded cuff for easy donning and doffing
  • Powder free, ambidextrous, non-sterile, single-use
  • Applicable industries include healthcare, life sciences, food processing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 13485
Chemotherapeutic Rated No
Applications Healthcare, Industrial
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Size Large
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Model TQ-601-L
Series MICROFLEX™ Soft White Nitrile TQ-601
Tensile Strength 24 MPa
Length (English) 9.6 in.
Length (Metric) 24.38 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.