Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Transfer Pipettes

Catalog No. p-200008384 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
4.6 mL
4.9 mL
5 mL
5.8 mL
7.7 mL
Graduated:
No
Yes
Material:
LDPE
Polyethylene
This item is not returnable. View return policy
This item is not returnable. View return policy

Disposable transfer pipette for general purpose use. Manufactured with IVD designation (FDA Class I, Product Code: JRC).

  • Fisherbrand Transfer Pipette
TRUSTED_SUSTAINABILITY

Specifications

Material LDPE
Sterility Non-sterile
Graduated Yes
Color Natural
Volume (Metric) 4.6 mL
Length (Metric) 15.2 cm
Type Graduated Transfer Pipet
Disposable Single-use
Fit for Purpose Certified Quality
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.