Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Transfer Pipette, Sterile, LDPE
SDPSCI_ED

Catalog No. S03041 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
1.5 mL
3 mL
5 mL
7 mL
7.5 mL
Graduations:
1 mL
3 mL
Length (English):
4.6 in.
5.5 in.
5.8 in.
5.9 in.
6.1 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Length (English)
S03041 7 mL 3 mL 6.1 in.
S03044 1.5 mL 1 mL 4.6 in.
S03043 3 mL 1 mL 5.5 in.
S03042 5 mL 1 mL 5.9 in.
S03040 7.5 mL 3 mL 5.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S03041 Supplier United Scientific™ Supplier No. UNTPS04
Add to Cart
Add to Cart

Sterile LDPE Transfer Pipette ideal for safely transferring small amounts of liquid.

One-piece unbreakable pipettes are produced from translucent low-density polyethylene. Ideal for transferring and dispensing small amounts of liquid safely as well as rapidly.
  • LDPE, excellent transparency
  • Sizes range from 1.5 mL to 7.5 mL
  • Easy-to-read molded graduations
  • Sterile and non-sterile items are available

Specifications

Material LDPE
Sterility Sterile
Graduated Yes
Graduations 3 mL
Length (English) 6.1 in.
Quantity 20/Bag, 400/Pk.
Packaging Type Bagged
Volume (English) 0.24 oz.
Color Clear
Volume (Metric) 7 mL
Length (Metric) 15.5 cm
Type General Purpose Transfer Pipet
Disposable Limited-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.