Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mirus Bio™ TransIT™ Lentivirus System
Shop All Mirus Bio LLC Products
Click to view available options
No. of Reactions:
5
34
Description
- High Performance - Provide higher functional titers
- Simple Protocol - No media change required, single harvest
- Animal Origin Free - Regulatory friendly
Specifications
Specifications
Content And Storage | -20°C |
Cell Type | 293-derived Cells |
Format | Kit |
Sample Type | Plasmid DNA |
Promoter | CMV |
Transfection Technique | Chemical Transfection |
Concentration | Proprietary |
Vector | pMISSION |
Formulation | Proprietary |
For Use With (Application) | Lentivirus production |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction