Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Transparent Pan Containers
SCI_ED

Catalog No. p-3996801 Shop All Dynalab Corporation Products
Click to view available options
Dimensions (L x W x H):
10.5 x 6.38 x 6 in.
12.75 x 10.5 x 6 in.
6.9 x 6.4 x 6 in.
This item is not returnable. View return policy

Catalog No. S01983A

Supplier: Dynalon™ 4264440004

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Translucent polypropylene material allows for content visibility.

  • Withstand temperature ranges from -40 to +160°F (-40 to +70°C)
  • Non-stick smooth interior surface increases yield and eases cleaning

Specifications

Height (Metric) 15.24 cm
Height (English) 6 in.
Length (Metric) 26.27 cm
Length (English) 10.5 in.
Width (Metric) 16.2 cm
Width (English) 6.38 in.
Dimensions (L x W x H) 10.5 x 6.38 x 6 in.
Closure Type Snap-top Lid
Material Polypropylene
Type Pan Container
Color Translucent
Capacity (Metric) 3.6 L
Temperature Range -40°C to +70°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.