Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Triangular 6.75 in. Base with 24 in. Rod
SCI_ED

Catalog No. s14006 Shop All Eisco Products
Click to view available options
Height (Metric):
7.62 cm

The EISCO Triangular 6.75 in. Base with 24 in. Rod provides 3 points of support for stability.

  • 9 in. cast iron black or blue base
  • Steel rod 24 in. x 0.43 in. diameter
  • Rod is threaded 10mm x 1.5mm

Specifications

Material Cast Iron (Base)
Height (Metric) 7.62 cm
Height (English) 3 in.
Length (English) 24 in.
Length (English) Rod 24 in.
Length (Metric) 60.96 cm
Width (English) 12 in.
Width (English) Base 9 in.
Width (Metric) 30.48 cm
Diameter (English) Rod 0.43 in.
Product Type Stands and Rings
Shape Triangular Base
Thread Size 10 x 1.5 mm
Weight (English) 5 lb.
Weight (Metric) 2.26 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.