Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TriPlus RSH Autosampler Fixed Needle Syringe, 10μL

Catalog No. p-7139601
Click to view available options
Needle Gauge:
23s G
Length (Metric) Needle:
57 mm

Thermo Scientific™ TriPlus RSH Autosampler Fixed Needle Syringes are accurate and reproducible over a range of volumes.

  • Borosilicate glass with metal flanges
  • Needles and plungers are stainless steel
  • Field-proven syringe design
TRUSTED_SUSTAINABILITY

Specifications

Description Merlin Valve Injector, PTV and Split
Needle Gauge 23s G
Product Type GC Autosampler Syringe, Fixed Needle
Volume (Metric) 10 μL
Length (Metric) Needle 57 mm
Needle Point Style Cone
For Use With (Equipment) TriPlus RSH Autosampler and TriPlus 100LS Autosampler
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.