Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Talboys™ Ultrajaws Heavy-Duty Clamps
Enables secure gripping and positioning with added strength and durability
$141.59 - $165.13
Specifications
Type | Heavy Duty Clamp |
---|---|
Material | Nickel, Zinc |
For Use With (Application) | Use in holding and securing Glassware with precision ground Glass joints |
Catalog Number | Mfr. No. | Length (English) Arm | Size | Size (English) Grip | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) Arm | Size | Size (English) Grip | Price | Quantity & Availability | |||
02-216-241
|
Troemner™
30392251 |
5 in. | Medium | 2.76 in. |
Each for $146.02
|
|
|||
02-216-239
|
Troemner™
30392249 |
5 in. | Large | 4.06 in. |
Each for $165.13
|
|
|||
02-216-242
|
Troemner™
30392252 |
5 in. | Medium | 1.97 in. |
Each for $146.02
|
|
|||
02-216-240
|
Troemner™
30392250 |
5 in. | Large | 2.83 in. |
Each for $164.05
|
|
|||
02-216-244
|
Troemner™
30392254 |
4 in. | Small | 0.91 in. |
Each for $141.59
|
|
|||
Description
Enables secure gripping and positioning with added strength and durability
- Three-pronged grip with large grip adjustment range
- Closed yoke construction that minimizes contamination and corrosion of internal components
- Precise pressure regulation when gripping glassware surfaces reduces the chance of breakage
- Constructed of nickel-plated zinc with vinyl sleeves
- For temperatures above 100°C, fiberglass covers
An additional holder must be purchased in order to attach clamps to frames or other apparatus.
Specifications
Heavy Duty Clamp | |
Nickel, Zinc | |
Use in holding and securing Glassware with precision ground Glass joints |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title