Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ True North™ Corrugated Polypropylene Freezer Box, 0.5 mL, 81-Place

Catalog No. 03489107
Click to view available options
Color:
Natural
Purple
Red

The True North™ Freezer Box is reusable, economical and constructed of moisture resistant corrugated polypropylene. They are supplied 'flat-packed' eliminating the hassle of stacking and reducing the amount of space needed for storage, and shipping costs.

  • Easy self-assemble boxes are shipped flat
  • More durable than cardboard boxes as they are moisture resistant
  • Dividers included with the boxes
  • Corrugated Polypropylene: Store down to temperatures of -80°C.
  • Must use tubes capable of being stored at the required temperature of the user
  • Not recommended for autoclaving
  • Mold Resistant

Specifications

Capacity (Metric) 0.5 mL
Description True North™ Corrugated Polypropylene Freezer Box, 0.5 mL, 81-Place, Red
Color Red
Material Polypropylene
Shape Rectangular
Type Freezer Box
Holds 81 (0.5 mL Tubes)
Includes Dividers
Min. Temperature (English) -112°F
Min. Temperature (Metric) -80°C
Quantity 10 Pk.
Dimensions (L x W x H) 13.3 x 13 x 4.2 cm (5.2 x 5.1 x 1.6 in.)
Length (English) 5.2 in.
Length (Metric) 13.3 cm
Width (English) 5.1 in.
Width (Metric) 13 cm
Height (English) 1.6 in.
Height (Metric) 4.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.