Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heathrow Scientific™ True North™ Corrugated Polypropylene Freezer Box, 5 mL, 25-Place

Click to view available options
Color:
Blue
Natural
Red
Description
- Easy self-assemble boxes are shipped flat
- More durable than cardboard boxes as they are moisture resistant
- Dividers included with the boxes
- Corrugated Polypropylene: Store down to temperatures of -80°C.
- Must use tubes capable of being stored at the required temperature of the user
- Not recommended for autoclaving
- Mold Resistant
Specifications
Specifications
| Capacity (Metric) | 5 mL |
| Description | True North™ Corrugated Polypropylene Freezer Box, 5 mL, 25-Place, Natural |
| Color | Natural |
| Material | Polypropylene |
| Shape | Rectangular |
| Type | Freezer Box |
| For Use With (Application) | Tubes, Freezers, Freezer Racks |
| For Use With (Equipment) | Centrifuge, Vortexer |
| Holds | 25 (5 mL Tubes) |
| Includes | Dividers |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction