Learn More
Heathrow Scientific™ True North™ Polypropylene Film Freezer Box, 1.5/2 mL, 81-Place

Description
- Easy self-assemble boxes are shipped flat
- More durable than cardboard boxes as they are moisture resistant
- Dividers included with the boxes
- Corrugated Polypropylene: Store down to temperatures of -80°C.
- Must use tubes capable of being stored at the required temperature of the user
- Not recommended for autoclaving
- Mold Resistant
Specifications
Specifications
| Capacity (Metric) | 1.5 to 2.0 mL |
| Description | True North™ Polypropylene Film Freezer Box, 1.5/2 mL, 81-Place, White |
| Color | White |
| Material | Polypropylene |
| Shape | Rectangular |
| Type | Freezer Box |
| For Use With (Application) | Tube Storage |
| For Use With (Equipment) | Tubes, Freezer Racks, Freezers |
| Holds | 81 (1.5 and 2 mL Tubes) |
| Includes | Dividers |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.