Learn More
TSKgel™ Amide 80 HPLC Column, 2 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Length (Metric) | 15 cm |
| Max. Pressure | 150 bar |
| Particle Size | 2 μm |
| pH | 2.0 - 7.5 |
| Surface Area | 450 m2/g |
| Temperature | 50°C |
| USP Type | L68 |
| Stationary Phase | Carbamoyl |
| Product Line | TSKgel |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.