Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ DEAE-5PW Guardgel Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7214152 Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Inner:
6 mm
10 mm
Length (Metric):
2.5 cm
3.5 cm

Catalog No. 11-102-1775

Supplier: MilliporeSigma Supelco 807210

Only null left
Add to Cart
Add to Cart

Kit for TSKgel DEAE-5PW columns, polymer particle platform matrix

  • Guardgel Kit TSKgel DEAE-5PW column
  • Require a holder, which is sold separately.
  • For 2 mm cartridges, the holder is Part No. 819308
  • For the 3.2 mm cartridges used to protect 4.6 mm columns, the holder is Part No.819018
  • ≤1 M salt concentration
  • ≤20% organic solvent
TRUSTED_SUSTAINABILITY

Specifications

Type DEAE (Diethylaminoethyl) Phase Matrix Active Group
Length (Metric) 2.5 cm
Description Uses seperation technique anion exchange
Diameter (Metric) Inner 6 mm
Pore Size 1000 Å
pH Stability 2 to 12
Size (Metric) 20 μm
Operating Temperature (Metric) 10°C to 45°C

TSKgel is a registered trademark of Tosoh Corporation

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.