Learn More
TSKgel™ DEAE-5PW HPLC Column, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- Packed with porous hydrophilic polymer beads which are surface modified with a weak anion exchanger
- Used for the separation and analysis of proteins, nucleotides, nucleosides and other biologically active molecules
- Backbone chemistry and selectivity is the same as bulk process scale resins Toyopearl DEAE-650 & TSKgel DEAE-5PW (20) and (30)
- Available in internal diameters varying from 2 mm to 55 mm ID
- Column housings are either glass or stainless steel
- Salt Concentration: ≤1 M
Specifications
Specifications
| Diameter (Metric) | 8 mm |
| Flow Rate | 1.2 mL/min |
| Ion Exchange Group | Cl- |
| Length (Metric) | 7.5 cm |
| Max. Pressure | 10 bar |
| Particle Size | 10 μm |
| pH | 2 to 12 |
| Solvents | ≤ 20% Organic Solvent |
| Temperature | 10°C to 45°C |
| Stationary Phase | DEAE (diethylaminoethyl) |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.