Learn More
TSKgel™ G4000HXL HPLC Column, 6 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- Use TSKgel Hhr-type columns when a broader range of shipping solvents is needed
- THF can be replaced with benzene, chloroform, toluene, xylene, dichloromethane, or dichloroethane
Specifications
Specifications
| Diameter (Metric) | 7.8 mm |
| Flow Rate | 1.2 mL/min |
| Length (Metric) | 30 cm |
| Max. Pressure | 35 bar |
| Particle Size | 6 μm |
| Pore Size | 200 Å |
| Temperature | 80°C |
| Stationary Phase | Polystyrene-divinylbenzene |
| Product Line | TSKgel |
| Shipping Condition | Shipped in THF |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.