Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ ODS-100V HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022046 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
1 cm
2 cm
3.5 cm
5 cm
7.5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2 mm
3 mm
4.6 mm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-102-2046 25 cm 4.6 mm
11-102-2117 1 cm 2 mm
11-102-2047 5 cm 2 mm
11-102-2118 2 cm 2 mm
11-102-2048 15 cm 2 mm
11-102-2119 3.5 cm 2 mm
11-102-2045 15 cm 4.6 mm
11-102-2120 7.5 cm 2 mm
11-102-2121 10 cm 2 mm
11-102-2122 25 cm 2 mm
11-102-2123 2 cm 3 mm
11-102-2124 3.5 cm 3 mm
11-102-2125 5 cm 3 mm
11-102-2126 7.5 cm 3 mm
11-102-2127 10 cm 3 mm
11-102-2128 15 cm 3 mm
11-102-2129 25 cm 3 mm
11-102-2130 2 cm 4.6 mm
11-102-2131 3.5 cm 4.6 mm
11-102-2132 5 cm 4.6 mm
11-102-2133 7.5 cm 4.6 mm
11-102-2134 10 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 11-102-2046 Supplier MilliporeSigma Supelco Supplier No. 821456
Add to Cart
Add to Cart

TSKgel™ ODS-100V columns incorporate the best-in-class surface properties to limit secondary interactions of basic, acidic and chelating compounds.

  • Reduced analysis and method development times with high column efficiency and symmetrical peak shapes
  • Ultra high purity type B base silica contains negligible amounts of metal ion impurities
  • Combined with monomeric bonding chemistry, this silica makes the best general purpose reversed phase columns
  • Suitable for the most demanding separations in quality control, as well as in research and development
  • TSKgel ODS-100V columns have a lower carbon content than ODS-100Z columns, making the bonded phase surface 100% water wettable
  • Preferred choice to retain polar metabolites

Order Info

Shipped in acetonitrile.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Flow Rate 1 mL/min
Length (Metric) 25 cm
Max. Pressure 210 bar
Particle Size 5 μm
pH 2 to 7.5
Pore Size 100 Å
Solvents 0-100% Organic Solvent
Surface Area 450 m2/g
Temperature 10°C to 50°C
USP Type L1
Stationary Phase C18 (octadecyl)
Product Line TSKgel
Shipping Condition Shipped in Acetonitrile
Matrix C18 (octadecyl) Phase/Spherical Silica
Carbon Load 15%
Endcapped Yes, with Bifunctional Dialkylsilane
Phase Reversed Phase
Material Stainless Steel
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.