Learn More
TSKgel™ ODS-100Z HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
Order Info
Shipped in acetonitrile.
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Flow Rate | 0.43 mL/min. |
| Length (Metric) | 10 cm |
| Max. Pressure | 240 bar |
| Particle Size | 3 μm |
| pH | 2.0 - 7.5 |
| Solvents | 0 to 100% organic solvent |
| Surface Area | 450 m2/g |
| Temperature | 10°C to 50°C |
| USP Type | L1 |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.