Learn More
TSKgel™ ODS-120A HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
Order Info
Shipped in 70% methanol - 30% water.
Specifications
Specifications
| Diameter (Metric) | 21.5 mm |
| Flow Rate | 12 mL/min. |
| Length (Metric) | 30 cm |
| Max. Pressure | 60 bar |
| Particle Size | 10 μm |
| pH | 2.0 - 7.5 |
| Pore Size | 150 Å |
| Solvents | 0 to 100% organic solvent |
| Temperature | 0°C to 45°C |
| USP Type | L1 |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.