Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ ODS-80Ts QA HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021963 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
7.5 cm
25 cm
Diameter (Metric):
2 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-102-1963 25 cm 4.6 mm
11-102-1977 25 cm 2 mm
11-102-1961 7.5 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-102-1963 Supplier MilliporeSigma Supelco Supplier No. 818521

TSKgel™ ODS-80Ts QA columns were developed specifically for use by QA/QC departments that require highly reproducible separations.

  • Prepared from the same endcapped C18 packing material as TSKgel ODS-80Ts columns, but with narrower manufacturing specifications to meet the demand for high reproducibility
  • The variation between different lots of TSKgel ODS-80Ts QA packing material is minimized by selecting batches of TSKgel ODS-80Ts that fall within a very narrow range of specifications
  • Each column must pass demanding specifications for efficiency (N) and peak asymmetry, as spelled out in the Operating Conditions and Specifications sheet
  • The end result is TSKgel ODS-80Ts QA columns that exhibit an unparalleled level of reproducibility for retention, selectivity (k´), efficiency (N), and peak symmetry
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Flow Rate 1.2 mL/min
Length (Metric) 25 cm
Max. Pressure 300 bar
Particle Shape Sphere
Particle Size 5 μm
pH 2 to 7.5
Solvents 0-100% Organic Solvent
Surface Area 425 m2/g
Temperature 10°C to 50°C
USP Type L1
Stationary Phase C18 (octadecyl)
Product Line TSKgel
Shipping Condition Shipped in 70% Methanol, 30% Water
Matrix C18 (octadecyl) Phase/Spherical Silica
Carbon Load 15%
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reverse Phase HPLC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.