Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ Phenyl-5PW Guardgel Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021787
Click to view available options
Diameter (Metric) Inner:
6 mm
10 mm
Length (Metric):
2.5 cm
3.5 cm

Kit for TSKgel Phenyl-5PW columns, polymer particle platform matrix

  • 5 mL Guardgel packing material
  • All hardware is stainless steel
  • Includes Column Holder, consisting of external reducing union, cap, frit, 2 ferrules
  • Includes 2 Replacement frits
  • Includes Nuts and Ferrules, 10 - 32 threads for 1/16 in. tubing, 2 each
  • 2 x 5 mL guardgel
  • ≤50% organic solvent
  • ≤4 M salt concentration
TRUSTED_SUSTAINABILITY

Specifications

Type Phenyl Phase Matrix Active Group
Length (Metric) 2.5 cm
Description Uses hydrophobic interaction (HIC) seperation technique
Diameter (Metric) Inner 6 mm
Pore Size 1000 Å
pH Stability 2 to 12
Size (Metric) 20 μm
Operating Temperature (Metric) 10°C to 50°C
For Use With (Equipment) HPLC: Suitable

TSKgel is a registered trademark of Tosoh Corporation

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.