Learn More
TSKgel™ Phenyl-5PW HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- The most hydrophobic among the three TSKgel HIC Columns
- An excellent choice to screen for the selectivity, retention, and recovery of most biomolecules
- Feature a 1000 Å pore size in a polymethacrylate base material
- Column is stable in either acid or caustic cleaning regimens
- Provides excellent access to larger molecules with low diffusion coefficients
- Stainless steel is the standard column format
- Glass and PEEK column housings are available for samples that may adsorb to stainless steel
Specifications
Specifications
| Diameter (Metric) | 5 mm |
| Flow Rate | 1 mL/min |
| Hydrophobicity | Hydrophobic |
| Length (Metric) | 5 cm |
| Max. Pressure | 20 bar |
| Particle Size | 10 μm |
| pH | 2 to 12 |
| Solvents | ≤ 50% Organic Solvent |
| Temperature | 10°C to 50°C |
| Stationary Phase | Phenyl |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.