Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ SP-5PW Guardgel Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7214185 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
1 cm
2.5 cm
3.5 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-102-1776 2.5 cm
11-102-1826 1 cm
11-102-1860 3.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-102-1776 Supplier MilliporeSigma Supelco Supplier No. 807211
Only null left
Add to Cart
Add to Cart

Guardgel kit

  • Contains packing material, specified in the product description, in an appropriate slurry solvent
  • Include a column holder, a glass column, 2 external end fittings, 2 caps, and a packing adaptor
  • Simple instructions to pack the guard column are included in the shipment.
  • ≤20% organic solvent
  • ≤1 M salt concentration
TRUSTED_SUSTAINABILITY

Specifications

Type Sulfonic Acid Phase Matrix Active Group
Style Polymer particle platform matrix
Length (Metric) 2.5 cm
Description Uses seperation technique cation exchange
Diameter (Metric) Inner 6 mm
Pore Size 1000 Å
pH Stability 2 to 12
Size (Metric) 20 μm
Operating Temperature (Metric) 10°C to 45°C

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.