Learn More
TSKgel™ SuperHZ3000 HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- THF shipping solvent may be replaced by a limited number of organic solvents
Specifications
Specifications
| Diameter (Metric) | 6 mm |
| Flow Rate | 0.7 mL/min |
| Length (Metric) | 15 cm |
| Max. Pressure | 30 bar |
| Particle Size | 3 μm |
| Pore Size | 75 Å |
| Temperature | 60°C |
| Stationary Phase | Polystyrene-divinylbenzene |
| Product Line | TSKgel |
| Matrix | Polystyrene-divinylbenzene Phase/Polymer Particle Platform |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.