Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Series High-Performance Pharmacy Refrigerators

Catalog No. TSX1205PV
Click to view available options
Door Style:
Double Glass
Glass
Plug Type:
CEE 7/7
NEMA 5-15
NEMA 6-15
Electrical Requirements:
115V, 60Hz
208-230V, 50Hz
208-230V, 60Hz
Dimensions (D x W x H) Interior:
21.8 x 20.0 x 52.4 in.
28.5 x 24 x 58 in.
28.5 x 30.0 x 58.0 in.
28.5 x 52.5 x 58 in.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

The quiet, sustainable choice for medical and pharmacy-grade refrigeration

Thermo Scientific™ TSX Series high-performance pharmacy refrigerators are designed with features that support sample protection and sustainability objectives for the storage of pharmaceuticals, vaccines, chemotherapy and other medical and pharmacy-grade storage requiring 2° to 8°C. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising protection.

Certified to NSF/ANSI 456 Vaccine Storage standard, the TSX series can help you meet regulations and guidelines from the CDC, World Health Organization, and other Health Ministries on vaccine storage and handling.

The TSX Series delivers the performance and quality you need, in addition to the low sound, low energy, and exceptional user experience you deserve.

  • Designed to safely store pharmaceuticals,  vaccines, chemotherapy and other medical-grade storage requiring a temperature range of 2°C to 8°C
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 40% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Operating temperature range of 2° to 8°C, factory setpoint at 5°C
  • Convenient, sliding drawer baskets for simplified inventory and access
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Optional chart recorders available
  • Warranty varies by country, please contact us for details

Wireless Monitoring Solution

Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers. 

DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:

  • Display temperature
  • Ambient temperature
  • Alarm and alerts notification

DeviceLink HUB™ is available in the following regions:

  • United States and Canada
  • 28 members of the European Union
  • Iceland, Liechtenstein, Norway, and Switzerland
TRUSTED_SUSTAINABILITY

Specifications

Type High-Performance Refrigerator
Capacity (English) 11.5 cu. ft.
Capacity (Metric) 326 L
Temperature (Setpoint) 3°-7°C (5°C)
Refrigerant R290
Door Style Glass
No. of Doors 1
Drawers Basket Drawers
No. of Drawers 5
Rack Capacity 5
Certifications/Compliance UL, cUL, CE
Display Microprocessor
Product Line TSX Series
Defrost Automatic
Monitoring Options Alarm, Recorder
Chart Recorder Optional
Smart View Compatibility Smart-Vue Compatible
Dimensions (DxWxH) Exterior 30.5 x 24.0 x 73.0 in.
Dimensions (D x W x H) Interior 21.8 x 20.0 x 52.4 in.
Depth (English) Exterior 30.5 in.
Depth (English) Interior 21.8 in.
Depth (Metric) Exterior 77.5 cm
Depth (Metric) Interior 55.4 cm
Height (English) Exterior 73.0 in.
Height (English) Interior 52.4 in.
Height (Metric) Exterior 185.4 cm
Height (Metric) Interior 133.1 cm
Width (English) Exterior 24.0 in.
Width (English) Interior 20 in.
Width (Metric) Exterior 61.9 cm
Width (Metric) Interior 50.8 cm
Amperage 15 A
Plug Type CEE 7/7
Voltage 230 V
Electrical Requirements 208-230V, 50Hz
Frequency 50/60 Hz
Green Features Energy efficient
Shipping Weight (English) 388 lb.
Shipping Weight (Metric) 176 kg
Weight (English) 334 lb.
Weight (Metric) 151 kg
Show More Show Less

*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.