Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 250mL Conical Centrifuge Tube

Catalog No. 12566441
Click to view available options
Quantity:
Case of 40

Catalog No. 12-566-441

Supplier: Thermo Scientific™ 376814

Only null left
Add to Cart
Add to Cart

Add capacity for your larger samples. The unique wide mouth design provides easy access for pipetting, decanting and removal of the pellet following centrifugation.

More volume. More access. More space for decanting.

The new Thermo Scientific™ Nunc™ 250 mL Conical Tube offers added capacity for your larger samples with a one-of-a-kind wide mouth design, providing open, easy access for pipetting, decanting and removal of the pellet following centrifugation.

  • Wide mouth design; 250mL capacity
  • RNAse/DNAse free
  • USP Class VI
  • Sterile 10-6 SAL
  • Non-pyrogenic, Non-cytotoxic
  • Clarified polypropylene for good view of separations and final pellet
  • Leakproof
  • For research use only
  • Max RCF 10,000—when fully supported by conical rotor cavity or conical adaptor, achieved in reliability tests based on sedimentation of 1.2 specific gravity fluid at 18°C
  • Easy-to-open sterile packaging
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material Polypropylene
No. per Case 40
Quantity Case of 40
Sterility Sterile
Shape Conical
Bottom Shape Conical
Product Type Centrifuge Tube
Max. RCF 10,000 x g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.