Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Tube Expanding Pliers
Shop All Excelta Corporation Products
Click to view available options
Length (English) Opening:
0.06 to 0.09 in.
0.12 to 0.18 in.
Description
- Reverse action
- Length 5 in. (12.7cm)
- Stainless steel construction
Specifications
Specifications
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Material | Stainless Steel |
| Jaw Type | Reverse Action |
| Length (English) Opening | 0.12 to 0.18 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction