Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Tube Mill 100 Control
SDP

Catalog No. 01183080 Shop All IKA Works Products
Change view
Click to view available options
Voltage:
100/120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01-183-080 100/120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-080 Supplier IKA™ Supplier No. 20007145
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Tube Mill 100 control is a batch mill with disposable grinding chambers. Eliminates possibility of cross-contamination and the effort of cleaning.

The Tube Mill 100 control accommodates larger grinding chambers with a maximum volume of 100 mL (MT 100). The grinding chamber and cover are made of a transparent material so grinding tests can be observed at any time. The mill can be used for hard (Mohs hardness up to 5), dry and brittle materials. It is especially suitable for grinding seeds, such as corn and wheat. The mill will only start when the hood is closed, making it safe to use.

  • Can be used for hard, dry, and brittle materials
  • Especially suitable for grinding seeds such as corn and wheat
  • Designed with protective, clear hood, which must be closed for the mill to operate
  • Clear and multilingual OLED display (incl. error code display)
  • Interval operation optional
  • Infinitely variable speed
  • Various operating modes
  • Adjustable safety speed and time
  • Programmable and storable test conditions
  • Reproducible test results
  • Touch keypad

Specifications

Product Type Tube Batch Mill
Capacity (Metric) 100 mL
Dimensions (L x W x H) 300 x 180 x 212 mm (11.8 x 7.1 x 8.3 in.)
Display Type OLED
Grinding Time 5 sec. to 3 min.
Hardness 5 Mohs
Height (English) 8.3 in.
Height (Metric) 212 mm
Includes ISB interface, touch keypad and 3 grinding chambers ( 1 x MT 40, 1 x MT 100, and 1 x MMT 40)
Length (English) 11.8 in.
Length (Metric) 300 mm
Speed 5000 to 25,000 rpm
Voltage 100/120 V
Weight (Metric) 2.8 kg
Width (English) 7.1 in.
Width (Metric) 180 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.