Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Tubing Connectors, Y-Shaped, Polypropylene

Shop All United Scientific Supplies, Inc Products


Click to view available options
For Use With:
10 mm Laboratory Tubing
6 mm Laboratory Tubing
8 mm Laboratory Tubing
Description
- Polypropylene Y-shaped connectors with serrated ends ideal for leak-proof tubing connections.
- Autoclavable.
- Available for use with 6, 8 or 10 mm tubing.
Specifications
Specifications
Description | Serrated Edge Connectors |
Autoclavable | Autoclavable |
Material | Polypropylene |
Overall Length (English) | 6 in. |
Overall Length (Metric) | 152.4 mm |
For Use With | 8 mm Laboratory Tubing |
Packaging Quantity | 12 Pk. |
Tubing Size | 8 mm |
Includes | 12 Tubing Connectors |
Color | Translucent |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction