Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Tubular Push/Pull Balances
SCI_ED

Catalog No. S88327 Shop All Eisco Products
Click to view available options
Capacity (English):
1 kg/10 N
2.5 N
20 N
Subdivision: 11 lb
Subdivision: 17.6 oz
Subdivision: 6.6 lb
Color:
Blue
Green
Peach
Red
White
Yellow

Tubular Push/Pull Balances are ideal tools for studying mass (using grams) and force (using newtons) in a visually and kinesthetically effective manner.

  • High quality push balance
  • Transparent tubular body with calibrated dual scales
  • Use grams (g) or kilograms (kg) for mass activities
  • Use Newtons (N) for force activities

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Pulley
For Use With (Equipment) Weights
Material Plastic
Capacity (English) Subdivision: 17.6 oz
Color Green
Diameter (English) 1.8 in.
Graduation (English) 0.35 oz.
For Use With (Application) Mass and force activities
Diameter (Metric) 4.5 cm
Graduation (Metric) 10 g
Height (English) 11.7 in.
Height (Metric) 29.8 cm
Includes Spring, Acrylic tube, Hook, Handle
Length (English) 1.8 in.
Length (Metric) 4.5 cm
Weight (Metric) 8 g
Weight (English) 0.17 oz.
Width (Metric) 4.5 cm
Width (English) 1.8 in.
Dimensions (L x W x H) 4.5 x 4.5 x 29.8 cm
Capacity (Metric) 500g (5 N)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.