Learn More
Description
- A rubber striker for tuning fork
- Ideal for classroom use
- Dimensions: 110 x 70 x 50 mm
Specifications
Specifications
| Grade | 4 to Undergraduate |
| Description | 110 x 70 x 50 mm |
| Format | Kit |
| For Use With (Equipment) | Tuning Fork |
| Product Type | Rubber Striker |
| Width (English) | 3.9 in. |
| Width (Metric) | 9.9 cm |
| Height (English) | 1.6 in. |
| Height (Metric) | 4 cm |
| Languages | English |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
