Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TVA2020 Toxic Vapor Analyzer - Dual FID/PID with Sampling Probe

Quickly detect organic and inorganic compounds in demanding applications such as Method 21 monitoring and site remediation.

$21163.00 - $28273.00

Specifications

Accuracy FID Instrument - ±10% of reading or ±1.0 ppm, whichever is greater, from 1.0 to 10,000 ppm; PID Instrument - ±20 % of reading or ±0.5 ppm, whichever is greater, from 0.5 to 500 ppm
Battery Life 10 hours at 0°C
Battery Type Lithium-ion
Certifications/Compliance USA: Class I, Division 1, Groups A,B,C,D T3; Canada: Class I, Zone 1, Ex db ib IIC T3 Gb; ATEX: CE0359 Ex II 2 G Ex db ib IIC T3 Gb; IECEx: Ex db ib IIC T3 Gb
Computer Requirements USB port, Windows XP operating system or higher
View More Specs

Products 8
Catalog Number Mfr. No. Includes Outputs Price Quantity & Availability  
Catalog Number Mfr. No. Includes Outputs Price Quantity & Availability  
50-227-1773
View Documents
Thermo Scientific™
2020A4S1N2
Analyzer None
Each for $21,163.00
Only null left
Add to Cart
 
50-227-1776
View Documents
Thermo Scientific™
2020A4S2N2
Analyzer Bluetooth
Each for $25,302.00
Only null left
Add to Cart
 
50-227-1772
View Documents
Thermo Scientific™
2020A4S1C2
Analyzer with Transportation Case None
Each for $22,446.00
Only null left
Add to Cart
 
50-227-1774
View Documents
Thermo Scientific™
2020A4S1R2
Analyzer with Hydrogen Refill Assembly None
Each for $22,072.00
Only null left
Add to Cart
 
50-227-1777
View Documents
Thermo Scientific™
2020A4S2R2
Analyzer with Hydrogen Refill Assembly Bluetooth
Each for $26,211.00
Only null left
Add to Cart
 
50-227-1771
View Documents
Thermo Scientific™
2020A4S1B2
Analyzer with Case and Refill Assembly None
Each for $23,323.00
Only null left
Add to Cart
 
50-227-1775
View Documents
Thermo Scientific™
2020A4S2B2
Analyzer with Case and Refill Assembly Bluetooth
Each for $27,464.00
Only null left
Add to Cart
 
50-227-1778
View Documents
Thermo Scientific™
2020A4S4B2
Analyzer with Case and Refill Assembly Bluetooth and GPS
Each for $28,273.00
Only null left
Add to Cart
 
Description

Description

Quickly detect fugitive emissions of organic and inorganic compounds for Method 21 compliance, LDAR applications and site remediation with this lightweight, intrinsically safe portable gas leak detector. The Thermo Scientific™ TVA2020 Toxic Vapor Analyzer can be configured as an FID analyzer (flame ionization detector) or dual detection FID analyzer and PID analyzer (photo ionization detector). Key features include reduced response times, increased user-serviceability, and Bluetooth™ connectivity.

Easy-to-Own and Operate

The TVA2020 Toxic Vapor Analyzer is 21% lighter than earlier models and more compact than most stand alone FID analyzers. The lightweight and compact design reduces fatigue for true portability and is easier to service in the field. In addition, a variety of options are available such as a basic or enhanced probe, carrying case, and hydrogen refill assembly.

Optional Bluetooth communication transmits concentration data to a handheld device containing the LDAR software database thereby eliminating the need to transfer files post-monitoring and provide a greater access to route information.

The Technology You Expect

Detect gas leaks from refineries and chemical plants to comply with U.S. EPA Method 21 and LDAR programs. The TVA2020 Toxic Vapor Analyzer is equipped with an FID to measure organic compounds with high sensitivity. The FID technology allows for a wide dynamic and linear range that produces stable and repeatable responses. The analyzer can be configured with both FID and PID technology for simultaneous detection and enhanced analytical capabilities. This dual configuration is capable of producing a more rapid reading of organic and inorganic compounds as opposed to a single detector technology and provides more comprehensive gas coverage than comparable size PID analyzers and FID analyzers.

After performing a primary calibration (calibration kit available), the TVA2020 Analyzer can be customized by activating internal logging parameters, uploading a monitoring route, establishing a bluetooth connection, setting alarm levels, and activating response factors.

Certifications

  • USA: Class I, Division 1, Groups A,B,C,D T3
  • Canada: Class I, Zone 1, Ex d ib IIC T3 Gb
  • ATEX: CE0359 Ex II 2 G Ex d ib IIC T3 Gb
  • IECEx: Ex d ib IIC T3 Gb
Specifications

Specifications

FID Instrument - ±10% of reading or ±1.0 ppm, whichever is greater, from 1.0 to 10,000 ppm; PID Instrument - ±20 % of reading or ±0.5 ppm, whichever is greater, from 0.5 to 500 ppm
Lithium-ion
USB port, Windows XP operating system or higher
Auto mode - 1 per second to 1 per 999 minutes, user selectable; VOC or FE Mode - 2 to 30 seconds, user selectable
10.2 cm
Dual Configured with FID and PID
1 L/min., nominal at sample probe inlet
99.99% H2 for FID
29.2 cm
FID: ±2% at 500 ppm of methane; PID: ±1% at 100 ppm of isobutylene
USB
-10°C to 45°C
One year from date of shipment
22.9 cm
10 hours at 0°C
USA: Class I, Division 1, Groups A,B,C,D T3; Canada: Class I, Zone 1, Ex db ib IIC T3 Gb; ATEX: CE0359 Ex II 2 G Ex db ib IIC T3 Gb; IECEx: Ex db ib IIC T3 Gb
FID: 0 to 30,000 ppm (methane); PID: 0 to 2000 ppm (isobutylene)
4 in.
FID: 0.5 ppm of methane; PID: 0.5 ppm of isobutylene
Most Organic and Inorganic Compounds
50/60 Hz
11.5 in.
Minimum 10 hours
FID: Less than 3.5 seconds for 90% of final value, using 10,000 ppm of methane; PID: Less than 3.5 seconds for 90% of final value, using 500 ppm of isobutylene
14°F to 113°F
120 V
9 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.