Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TVA2020 Toxic Vapor Analyzer - FID Only with Enhanced Probe

Catalog No. 502271709
Change view
Click to view available options
Includes:
Analyzer
Analyzer with Case and Refill Assembly
Analyzer with Hydrogen Refill Assembly
Analyzer with Transportation Case
Outputs:
Bluetooth
Bluetooth and GPS
GPS
None
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Outputs
50-227-1709 Analyzer None
50-227-1712 Analyzer with Transportation Case Bluetooth
50-227-1718 Analyzer with Transportation Case Bluetooth and GPS
50-227-1716 Analyzer with Transportation Case GPS
50-227-1708 Analyzer with Transportation Case None
50-227-1713 Analyzer Bluetooth
50-227-1710 Analyzer with Hydrogen Refill Assembly None
50-227-1714 Analyzer with Hydrogen Refill Assembly Bluetooth
50-227-1719 Analyzer with Hydrogen Refill Assembly Bluetooth and GPS
50-227-1707 Analyzer with Case and Refill Assembly None
50-227-1711 Analyzer with Case and Refill Assembly Bluetooth
50-227-1715 Analyzer with Case and Refill Assembly GPS
50-227-1717 Analyzer with Case and Refill Assembly Bluetooth and GPS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. 50-227-1709 Supplier Thermo Scientific™ Supplier No. 2020A3A1N2
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Quickly detect organic and inorganic compounds in demanding applications such as Method 21 monitoring and site remediation.

Quickly detect fugitive emissions of organic and inorganic compounds for Method 21 compliance, LDAR applications and site remediation with this lightweight, intrinsically safe portable gas leak detector. The Thermo Scientific™ TVA2020 Toxic Vapor Analyzer can be configured as an FID analyzer (flame ionization detector) or dual detection FID analyzer and PID analyzer (photo ionization detector). Key features include reduced response times, increased user-serviceability, and Bluetooth™ connectivity.

Easy-to-Own and Operate

The TVA2020 Toxic Vapor Analyzer is 21% lighter than earlier models and more compact than most stand alone FID analyzers. The lightweight and compact design reduces fatigue for true portability and is easier to service in the field. In addition, a variety of options are available such as a basic or enhanced probe, carrying case, and hydrogen refill assembly.

Optional Bluetooth communication transmits concentration data to a handheld device containing the LDAR software database thereby eliminating the need to transfer files post-monitoring and provide a greater access to route information.

The Technology You Expect

Detect gas leaks from refineries and chemical plants to comply with U.S. EPA Method 21 and LDAR programs. The TVA2020 Toxic Vapor Analyzer is equipped with an FID to measure organic compounds with high sensitivity. The FID technology allows for a wide dynamic and linear range that produces stable and repeatable responses. The analyzer can be configured with both FID and PID technology for simultaneous detection and enhanced analytical capabilities. This dual configuration is capable of producing a more rapid reading of organic and inorganic compounds as opposed to a single detector technology and provides more comprehensive gas coverage than comparable size PID analyzers and FID analyzers.

After performing a primary calibration (calibration kit available), the TVA2020 Analyzer can be customized by activating internal logging parameters, uploading a monitoring route, establishing a bluetooth connection, setting alarm levels, and activating response factors.

Certifications

  • USA: Class I, Division 1, Groups A,B,C,D T3
  • Canada: Class I, Zone 1, Ex d ib IIC T3 Gb
  • ATEX: CE0359 Ex II 2 G Ex d ib IIC T3 Gb
  • IECEx: Ex d ib IIC T3 Gb
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±10% of reading or ±1.0 ppm, whichever is greater, from 1.0 to 10,000 ppm
Battery Life 10 hours at 0°C
Battery Type Lithium-ion
Certifications/Compliance USA: Class I, Division 1, Groups A,B,C,D T3; Canada: Class I, Zone 1, Ex db ib IIC T3 Gb; ATEX: CE0359 Ex II 2 G Ex db ib IIC T3 Gb; IECEx: Ex db ib IIC T3 Gb
Computer Requirements USB port, Windows XP operating system or higher
Concentration 0 to 30,000 ppm (methane)
Data Points Auto mode - 1 per second to 1 per 999 minutes, user selectable; VOC or FE Mode - 2 to 30 seconds, user selectable
Depth (English) 4 in.
Depth (Metric) 10.2 cm
Detection Limits 0.5 ppm of methane
Detector Type Flame Ionization Detector (FID)
Components Measured Most Organic and Inorganic Compounds
Flow Rate 1 L/min., nominal at sample probe inlet
Frequency 50/60 Hz
Fuel 99.99% H2 for FID
Height (English) 11.5 in.
Height (Metric) 29.2 cm
Includes Analyzer
Outputs None
Portable Operation Time Minimum 10 hours
Repeatability ±2% at 500 ppm of methane
Response Time Less than 3.5 seconds for 90% of final value, using 10,000 ppm of methane
Serial Interface USB
Temperature Range (English) 14°F to 113°F
Temperature Range (Metric) -10°C to 45°C
Voltage 120 V
Warranty One year from date of shipment
Width (English) 9 in.
Width (Metric) 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.