Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Two-Neck Adapter
Shop All Eisco Products

Click to view available options
Cone Size:
19/26
24/29
34/35
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Cone Size | 34/35 |
For Use With (Application) | Connect glassware |
Height (Metric) | 10.6 cm |
Material | Borosilicate Glass (3.3) |
Product Type | 45° Necks Multiple Adapter |
Quantity | 1 |
Standard Taper Joint No. | 19/26 |
Width (Metric) | 7.6 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction