Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ 400 Extra Long Frocks, Front Snap Closure
GREENER_CHOICE

Catalog No. 19165225 Shop All DuPont Personal Protection Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.

Tyvek frock extends to knee for applications that do not require the full body coverage of a coverall.

  • Flash spun high density polyethylene nonwoven material
  • Provides ideal balance of protection, durability, and comfort
  • Offers an inherent barrier against particles (down to 1.0 micron in size)
  • Common applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
  • Frocks provide body-length jacket design with front snap closures for easy donning and doffing
  • Frock extends to knee
  • Laydown collar
  • Elastic opening for tighter fit at wrist

Compliance

Meets ANSI/ISEA 101-1996 standards

TRUSTED_SUSTAINABILITY

Specifications

Product Type Extra Long Frock
Size 3X-Large
Material Tyvek
Color White
Disposable Limited-use
Closure Type Snaps
Cuff Style Elastic
Seam Type Serged
For Use With (Application) Lead and asbestos abatement and remediation, general maintenance and operations, spray painting, general clean-up
Collar Type Laydown
Style Knee-length
Size (English) Chest 48.75 to 52.25 in.
Packaging Type Bulk Packaged
Length (English) 44.5 in.
Length (Metric) 113.03 cm
Length (English) Sleeve 36 in.
Length (Metric) Sleeve 91.44 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.