Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Ultim8 Glasses/Goggles
Ultim8 safety glasses/goggles can turn into goggles from glasses and are made for extreme work environments
$48.05
Specifications
Height (English) | 3 in. |
---|---|
Height (Metric) | 7.6 cm |
Shape | Rectangular |
Width (English) | 3 in. |
Certifications/Compliance | ANSI Z87+ |
Catalog Number | Mfr. No. | Lens Tint | LensType | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | LensType | Price | Quantity & Availability | ||||
18-072-128
|
Bollé Safety
40299 |
Clear |
Each for $48.05
|
|
|||||
18-072-129
|
Bollé Safety
40300 |
Smoke |
Each for $48.05
|
|
|||||
Description
- TPR waterproof foam
- Sealed bi-material foam
- Co-injected, Ultra-flex, bi-color temples
- Pivoting temples to adjust and improve protection
- Sporty design
- Removable and adjustable strap
- Temple/goggles conversion kit
- Rated D3/D4/D5 when worn with retainer strap
Specifications
3 in. | |
Rectangular | |
ANSI Z87+ | |
Red | |
Reusable | |
UVA and UVB |
7.6 cm | |
3 in. | |
Hybrid | |
2.12 oz. | |
Polycarbonate | |
Hybrid |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title