Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra 5microm Bulk Packing Material
SDP

Catalog No. 06715223
Click to view available options
Type:
Ultra Amino Bulk Packing
Ultra C1 Bulk Packing
Ultra C18 Bulk Packing
Ultra C4 Bulk Packing
Ultra C8 Bulk Packing
Ultra Cyano Bulk Packing

Use this bulk packing material to pack and prepare your own columns in conventional or custom dimensions.

  • High quality materials
  • Pore Size: 100 Angstrom
  • Particle Size: 5μm
  • Quantity: 10g/Bottle

Specifications

Type Ultra Amino Bulk Packing
Packaging Quantity 10 g/bottle
Particle Size 5 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.