Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra™ Amino (NH2) Mixed Mode HPLC Column with Trident Inlet Fitting, 3 μm
SDP

Catalog No. 06715222 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-715-222 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-715-222 Supplier Restek™ Supplier No. 9107365700
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Carbon Load: 2%; Pore Size: 100 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC

  • General purpose column for normal phase and HILIC modes
  • Also available with Trident Inlet Fitting
  • Pore size: 100
  • Carbon load: 2%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C
  • Aminopropylsilane ligand

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Includes With Trident Inlet Fitting
Length (Metric) 150 mm
Ligand Type Aminopropylsilane
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L8
Stationary Phase Amino (NH2)
Product Line Ultra
Packing Material Type B Silica
Carbon Load 2%
Column Type Mixed Mode
Endcapped No
Phase Reversed Phase, Normal Phase, Ion Exchange, HILIC
Material Stainless Steel (316)
Technique Mixed Mode
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.