Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra™ aQ C18 Reversed Phase HPLC Column with Trident Inlet Fitting, 3 μm
SDP

Catalog No. 06716521 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
Diameter (Metric):
2.1 mm
Flow Rate:
0.31 mL/min
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Flow Rate
06-716-521 100 mm 2.1 mm 0.31 mL/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-716-521 Supplier Restek™ Supplier No. 9178312700
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Carbon Load: 15%; Pore Size: 100 Å; Column Phase: Reversed Phase

The Ultra line represents a broad selection of stationary phases on a single silica support. Made of high-purity, type-B silica that minimizes activity and creates high-density bonding, these columns are designed for selective and reliable HPLC applications.

Specifications

Diameter (Metric) 2.1 mm
Film Thickness 3 μm
Flow Rate 0.31 mL/min
For Use With Highly Aqueous (up to 100%) Mobile Phases
Includes Trident™ inlet fitting
Length (Metric) 100 mm
Particle Shape Spherical
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Quantity 1 Ea.
Temperature 80°C
USP Type L1
Stationary Phase aQ C18
Product Line Ultra
Packing Material Type B Silica
Carbon Load 15%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Material Stainless Steel (316)
Technique Reversed Phase HPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.