Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra Biphenyl Columns (USP L11)
SDP

Catalog No. 06611916 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-611-916 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-916 Supplier Restek™ Supplier No. 9109552
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stationary phase category: phenyl (L11)

  • Ligand type: Unique biphenyl
  • Particle: 3 to 5 μm, spherical
  • Pore size: 100 Å
  • Carbon load: 15%
  • Endcap: Yes
  • Surface area: 300 m2/g
  • pH range: 2.5 to 8
  • Max temp: 80°C

Specifications

Diameter (Metric) 2.1 mm (ID)
Length (Metric) 50 mm
Ligand Type Unique biphenyl
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 100 Å
Surface Area 300 m2/g
Temperature Max: 80°C
Stationary Phase Phenyl (L11)
Product Line Ultra
Carbon Load 15%
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique HPLC
Product Type Ultra Biphenyl Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.