Learn More
Description
- Particle Size: 5μm, spherical
- Pore size: 100 angstrom
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| For Use With | Trident LC Column Protection System or Trident HPLC In-Line Guard Cartridge Holder |
| Length (Metric) | 10 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Quantity | 3/Pk. |
| Stationary Phase | PFP Propyl |
| Product Line | Ultra |
| Phase | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
