Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra™ IBD (Alkyl Amide) Mixed Mode HPLC Column with Trident Inlet Fitting, 3 μm
SDP

Catalog No. 06716363 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
Diameter (Metric):
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-716-363 100 mm 4.6 mm
06-716-391 150 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-716-363 Supplier Restek™ Supplier No. 9175315700
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Carbon Load: 12%; Pore Size: 100 Å; Column Phase: Reversed Phase and HILIC

  • IBD columns have a polar group that assists in deactivating surface silanols
  • Provide unique separation selectivities for acids, bases, zwitterions and other polar compounds
  • With large surface area and high-density bondings
  • High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
  • 2.5 to 7.5 pH range
  • Temperature limit: 80°C (176°F)

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Includes Trident Inlet Fitting
Length (Metric) 100 mm
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L68
Stationary Phase IBD (Alkyl Amide)
Packing Material Type B Silica
Carbon Load 12%
Column Type Mixed Mode
Endcapped No
Phase Reversed Phase and HILIC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.