Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stoelting™ Ultra Precise Manipulator Arm

Ideal for use in mice and rats where high-accuracy positioning is required
$6480.00 - $11300.00
Specifications
For Use With (Application) | Neuroscience |
---|---|
Size | 3 axis |
Animal | Mouse, Rat |
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
10-000-397
![]() |
Stoelting™
51604U |
Manipulator arm, Left |
Each for $6,480.00
|
|
|||||
10-000-399
![]() |
Stoelting™
51606U |
Manipulator arm, Right |
Each for $6,480.00
|
|
|||||
10-000-421
![]() |
Stoelting™
51904U |
Digital manipulator arm, Left |
Each for $9,500.00
|
|
|||||
10-000-423
![]() |
Stoelting™
51906U |
Digital manipulator arm, Right |
Each for $11,300.00
|
|
|||||
Description
- Up to 80 mm of travel is available in all directions
- Up to 90° angle adjustment in either the anterior-posterior or medial-lateral planes
- Compatible with all Stoelting Stereotaxic Series including New Standard, Lab Standard, Just for Mice and Just for Mouse Dual, Digital and Motorized Ultra-Precise Manipulators are also available.
- 10 micron resolution
- Target small brain regions with confidence
Specifications
Neuroscience | |
3 axis | |
Mouse, Rat |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title