Learn More
Protective Industrial Products Uniform Technology™ Altessa Grid White Frock
Shop All Protective Industrial Products Inc. ProductsDescription
- White
- Fabric 99% Polyester 1% Carbon
- ISO 5 (Class 100)
- Features raglan sleeve, military collar, coil zipper at front opening, snaps at collar and snap 2 in. below bottom of zipper, sleeves with ESD knit cuff
Specifications
Specifications
| Product Type | Controlled Environments Frock |
| Cuff Style | ESD Knit |
| Collar Type | Military |
| Autoclavable | Autoclavable |
| Cleanroom Class | Class 100 (ISO 5) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.